Shop All Hex Keys
Eklind
Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK
Mfr # 16510
Zoro # G4395851
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 13/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 in |
Handle Length | 13/32 in |
Tip Size | 5 mm |
Length Family | Short |
Long Arm Length | 3 5/64 in |
Short Arm Length | 1 1/16 in |
Long-Arm-Length | 3-5/64" |
Handle-Length | 13/32" |
Short-Arm-Length | 1-1/16" |
Arm-Length | 3" |
Description
This EKLIND 5 mm Hex Key is a high-quality tool that will help you complete your next project. The hex key has an alloy steel blade and alloy steel handle, making it durable and long lasting. With a plain handle, the hex key is easy to grip as you work. This hex key has a length of 3 5/64 in., a 1 1/16" length, and a tip size of 5 mm. If you are looking for reliable tools that can stand up to regular use, then this EKLIND Hex Key is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set fits Hitachi CC12Y & Replaces 999-044 (P06)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- CLE-LINE All-Purpose Cutting Bi-Metal Reciprocating Blade RSB-BM Cle-Line 8"X3/4"X0.035" 10/14T (10/Tube) (C30152)
- FOWLER Xtra-Value 9" Electronic Level (544406000)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short (16522)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 3 21/32 in Long, 1 3/16 in Short, 5 PK (16514)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (16524)
- EKLIND 1/8" Long Series Hex-L® Key (15208)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- Eklind Hex Keys