Shop All Hex Keys
Eklind
Metric Plain Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short
Mfr # 54925
Zoro # G2483573
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 3 in |
Tip Size | 2.5 mm |
Long Arm Length | 9 in |
Short Arm Length | 3 in |
Length Family | Long |
Short-Arm-Length | 3" |
Long-Arm-Length | 9" |
Arm-Length | 9" |
Handle-Length | 3" |
Description
When you are working with hex keys, the EKLIND 54925 Hex Key is a must-have. It has an arm length of 9 in. and comes in 3 sizes. Made of alloy steel, this hex key is ideal for fastening or loosening bolts. The black oxide finish ensures it will last longer. This hex key features a plain handle made of plastic for easy gripping. With a 2.5 mm tip size, this hex key has an excellent fit into the screw head to help prevent slippage while you work on your project. For quick and easy access to your tools, equip yourself with the EKLIND 54925 Hex Key today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Brass Ferrule, .750" I.D. (7331)
- HHIP Scribe For 12" #4300-0112 Electronic Height Gage (4300-0126)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.00mm (47362)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short (54950)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short (54990)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- EKLIND SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (18248)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (16510)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short (19324)
- URREA Long Torx® key set 7Pc (4972TL)
- Eklind Hex Keys & Hex Key Sets