Shop All Hex Keys
Eklind
Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK
Mfr # 16604
Zoro # G4395946
original price:
$2.65
13% off
new price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 13/64 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 19/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 13/64 in |
Handle Length | 19/32 in |
Tip Size | 2 mm |
Long Arm Length | 3 3/16 in |
Short Arm Length | 39/64 in |
Length Family | Long |
Handle-Length | 19/32" |
Short-Arm-Length | 39/64" |
Arm-Length | 3-13/64" |
Long-Arm-Length | 3-3/16" |
Description
Hex Key, Tip Size 2 mm, Long Arm Length 3 3/16 in, Short Arm Length 39/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103906B)
- WARNER 3" Easy Reach™ Scraper w/Threaded Handle, Stainless Steel Blade, .060" (398)
- LENOX 6 TPI Reciprocating Saw Blades, 25 PK (20530B656R)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB7020)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 7 1/2 in Long, 1 1/2 in Short (16622)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 5 3/4 in Long, 1 3/16 in Short, 5 PK (16614)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (16606)
- EKLIND T-Handle Hex Key 3/16", 6" Cushion Grip (51612)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (16216)
- EKLIND Torx(R) Plain Torx(R) Key, T50 Tip Size, 6 in Long, 1 1/4 in Short (15750)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/8 in Short (J46205)
- Eklind Hex Keys & Hex Key Sets