Shop All Hex Keys
Eklind
Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK
Mfr # 16504
Zoro # G4395815
original price:
$2.59
15% off
new price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 2 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1/4 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 in |
Handle Length | 1/4 in |
Tip Size | 2 mm |
Length Family | Short |
Long Arm Length | 1 15/16 in |
Short Arm Length | 39/64 in |
Handle-Length | 1/4" |
Short-Arm-Length | 39/64" |
Long-Arm-Length | 1-15/16" |
Arm-Length | 2" |
Description
The EKLIND 16504 Metric Plain Hex Key is the tool you need to tighten or loosen fasteners. It is made of alloy steel, making it sturdy and durable. This hex key has a plain handle that gives you a firm grip when working with it. The arm length measures 2 in., while the blade tip size is 2 mm. The alloy steel construction ensures this hex key will last for years to come. A chrome finish helps protect against rust and corrosion, giving this hex key an attractive appearance as well as durability. The EKLIND Hex Key is ideal for loosening or tightening fasteners of different sizes with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX High Leverage Diagonal Cutters 10 (74 01 250)
- VEGA Screwdriver Bits, 1/4 x 1/4 Square Drive (1HC416SK)
- STARRETT Band Saw Blade, 7 ft. 5" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-05)
- WILLIAMS Micrometer Adj.Torque Wrenches, 70 3/16"L (10005MFRMHW)
- EKLIND Torx(R) Plain Torx(R) Key, T8 Tip Size, 3 5/32 in Long, 39/64 in Short (15908)
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- EKLIND 10mm Long Series Hex-L® Key (15620)
- EKLIND HEX KEY T HNDL 6"" 1/8"" (51608)
- EKLIND Metric Plain Double-Ball-Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short (19606)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (16208)
- PROTO SAE L Key, 5/64" Tip Size, 1 7/8 in Long, 5/8 in Short (J46105)
- Eklind Hex Keys