Shop All Hex Keys
Eklind
Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK
Mfr # 15504
Zoro # G3424601
original price:
$1.82
12% off
new price: $1.59
/pk 10, $0.16/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 2 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 19/32 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 in |
Handle Length | 19/32 in |
Tip Size | 2 mm |
Long Arm Length | 1 15/16 in |
Short Arm Length | 39/64 in |
Length Family | Short |
Arm-Length | 2" |
Handle-Length | 19/32" |
Long-Arm-Length | 1-15/16" |
Short-Arm-Length | 39/64" |
Description
Hex Key, Tip Size 2 mm, Long Arm Length 1 15/16 in, Short Arm Length 39/64 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #34 (45704)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- STM 062mm General Purpose HSS Drill (144014)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (390766)
- EKLIND Metric Plain Hex Key, 22 mm Tip Size, 7 11/16 in Long, 3 1/16 in Short (15544)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (15524)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 6 29/32 in Long, 2 45/64 in Short (15538)
- EKLIND Power-T Hex Key 9" Arm 3/16" (61912)
- EKLIND Hex Key L 19Mm Long Arm (14638)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (15112)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- Eklind Hex Keys & Hex Key Sets