Shop All Hex Keys
Eklind
Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK
Mfr # 15603
Zoro # G2629094
product price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1/2 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 in |
Handle Length | 1/2 in |
Tip Size | 1.5 mm |
Length Family | Long |
Short Arm Length | 17/32 in |
Long Arm Length | 3 1/32 in |
Handle-Length | 1/2" |
Arm-Length | 3" |
Long-Arm-Length | 3-1/32" |
Short-Arm-Length | 17/32" |
Description
Hex Key, Tip Size 1.5 mm, Long Arm Length 3 1/32 in, Short Arm Length 17/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- INTERNAL TOOL A 1.120 X 2.00 Reach 4 Pitch Stub Acme T (35-5035)
- PHASE II Shore Durometer Test Stand, Shore A (PHT-961)
- MILWAUKEE TOOL EXACT 1-1/2" Punch (49-16-2669)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (15606)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 2 43/64 in Long, 11/32 in Short, 10 PK (15601)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- EKLIND Power-T Hex Key 9" Arm 5/32" (61910)
- EKLIND 5MM Long Hex L Key (14610)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ENGINEER 1-1/8 BLK (MT707)
- Eklind Wrenches