Shop All Hex Keys
Eklind
Metric Plain Hex Key, 14 mm Tip Size, 5 3/8 in Long, 2 5/32 in Short
Mfr # 15528
Zoro # G3385182
original price:
$6.09
31% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 3/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 9/64 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 5 3/8 in |
Handle Length | 2 9/64 in |
Tip Size | 14 mm |
Long Arm Length | 5 3/8 in |
Short Arm Length | 2 5/32 in |
Length Family | Short |
Handle-Length | 2-9/64" |
Arm-Length | 5-3/8" |
Short-Arm-Length | 2-5/32" |
Long-Arm-Length | 5-3/8" |
Description
This EKLIND 15528 Metric Plain Hex Key is a hex key with a 14 mm tip size and 5 3/8 in. arm length. Made of alloy steel, the plain hex key has a black oxide finish for corrosion resistance. It has an alloy steel blade that resists wear and tear and keeps its shape well. The hex key has a 2 9/64 in. handle length and 5 3/8 in. arm length. With an all steel handle, this tool is sturdy enough to be used even by heavy duty users such as mechanics and construction workers. This EKLIND Hex Key is the durable tool you need to get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 28.00mm HSS Straight Shank Chucking Reamer (DWRR28.0MM)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, NC (5422100)
- CLEVELAND Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14810)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15504)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK (15505)
- EKLIND Ergonomic 1/8" Tip Size, 9 in Long (61908)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 2 27/64 in Long, 3/4 in Short, 10 PK (16506)
- EKLIND 11-Piece Power T-Handle Hex Key Set with Pouch (60911)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- Eklind Hex Keys & Hex Key Sets