Shop All Hex Keys
Eklind
Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK
Mfr # 16620
Zoro # G4396034
original price:
$13.49
14% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 37/64 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6 37/64 in |
Handle Length | 1 1/2 in |
Tip Size | 10 mm |
Length Family | Long |
Short Arm Length | 1 35/64 in |
Long Arm Length | 6 37/64 in |
Arm-Length | 6-37/64" |
Long-Arm-Length | 6-37/64" |
Short-Arm-Length | 1-35/64" |
Handle-Length | 1-1/2" |
Description
Hex Key, Tip Size 10 mm, Long Arm Length 6 37/64 in, Short Arm Length 1 35/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Hand reamers F1131-8 (F1131-8)
- DRILL AMERICA m14x1 HSS Metric Hand Tap (DWTSMT14X1)
- ECLIPSE TOOLS Electrician Tool Kit 8pc (902-516)
- GARDNER BENDER Hotblanket PVC Bender, 1/2" to 1 1/2" (BB5150)
- EKLIND 1.5mm Ball End Long Arm L-Key (18603)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (15612)
- EKLIND 3mm Ball End Long Arm L-Key (18606)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64840)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short (15236)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- NEWPORT FASTENERS 1/2" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 10PK (116238-10)
- Eklind Hex Keys & Hex Key Sets