Shop All Hex Keys
Eklind
Metric Plain Hex Key, 10 mm Tip Size, 4 19/64 in Long, 1 35/64 in Short, 5 PK
Mfr # 16520
Zoro # G4395903
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 9/32 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 4 9/32 in |
Handle Length | 1 1/2 in |
Tip Size | 10 mm |
Long Arm Length | 4 19/64 in |
Length Family | Short |
Short Arm Length | 1 35/64 in |
Arm-Length | 4-9/32" |
Long-Arm-Length | 4-19/64" |
Handle-Length | 1-1/2" |
Short-Arm-Length | 1-35/64" |
Description
Hex Key, Tip Size 10 mm, Long Arm Length 4 19/64 in, Short Arm Length 1 35/64 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- CLESCO AS-4 Motor Shaft Arbor Standard Type B Machined Washer (AS-4)
- DAYTON A-330 Motor Shaft Arbor Small Type A Stamped Washer (3ZN06)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (18603)
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long (61920)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 4 19/64 in Long, 1 35/64 in Short, 5 PK (15520)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (16206)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- VEGA Hex Ball L-Key (Long), 5/16 (HB2064L)
- Eklind Hex Keys & Hex Key Sets