Shop All Hex Keys
Eklind
Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short
Mfr # 19616
Zoro # G9970947
original price:
$6.19
7% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7 49/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 3/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 49/64 in |
Handle Length | 1 3/8 in |
Tip Size | 8 mm |
Long Arm Length | 7 3/4 in |
Short Arm Length | 39/64 in |
Length Family | Long |
Arm-Length | 7-49/64" |
Long-Arm-Length | 7-3/4" |
Handle-Length | 1-3/8" |
Short-Arm-Length | 39/64" |
Description
Hex Key, Tip Size 8 mm, Long Arm Length 7 3/4 in, Short Arm Length 39/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Core Bit, 2-5/8in., Spline (HC8026)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/32 (45614)
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- EKLIND Metric Plain Double-Ball-Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/64 in Short (19603)
- EKLIND Metric Plain Double-Ball-Hex Key, 2 mm Tip Size, 3 29/32 in Long, 9/32 in Short (19604)
- EKLIND Metric Plain Double-Ball-Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 19/64 in Short (19605)
- EKLIND SAE Plain Ball Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short, 5 PK (18232)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (18210)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- Eklind Hex Keys