Shop All Hex Keys
Eklind
Metric Plain Double-Ball-Hex Key, 5 mm Tip Size, 6 3/16 in Long, 27/64 in Short
Mfr # 19610
Zoro # G9970965
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 6 1/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 1/64 in |
Handle Length | 1 in |
Tip Size | 5 mm |
Long Arm Length | 6 3/16 in |
Length Family | Long |
Short Arm Length | 27/64 in |
Handle-Length | 1" |
Short-Arm-Length | 27/64" |
Long-Arm-Length | 6-3/16" |
Arm-Length | 6-1/64" |
Description
The EKLIND 19610 Metric Plain Double-Ball-Hex Key is the ideal tool for tightening and loosening fasteners. It has a 5 mm tip size, making it perfect for use with metric bolts. This hex key has an alloy steel blade that measures 6 3/16 in. long. The double ball end provides increased torque when using this hex key on nuts and bolts. The black oxide finish helps to protect against corrosion while also providing a firm grip on the handle. The EKLIND Hex Key is a durable tool you will want to have in your arsenal of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #33 (C70166)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- DRILL AMERICA 1/2"-28 HSS Plug Hand Tap (DWTST1/2-28P)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-170-A)
- EKLIND Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short (19608)
- EKLIND Metric Plain Double-Ball-Hex Key, 2 mm Tip Size, 3 29/32 in Long, 9/32 in Short (19604)
- EKLIND Metric Plain Double-Ball-Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 19/64 in Short (19605)
- EKLIND Eklind Tool 269-51608 1-8 Inch 6 Inch T-Handle Hex Wrench W-Cushion G (269-51608)
- EKLIND HEX KEY L LONG ARM 3/32"" (14206)
- EKLIND T-HANDLE HEX KEY 8PC 9"" (64908)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- Eklind Hex Keys