Shop All Hex Keys
Eklind
Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short
Mfr # 19608
Zoro # G9970974
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5 7/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 7/16 in |
Handle Length | 1 in |
Tip Size | 4 mm |
Short Arm Length | 3/8 in |
Length Family | Long |
Long Arm Length | 5 7/16 in |
Short-Arm-Length | 3/8" |
Long-Arm-Length | 5-7/16" |
Handle-Length | 1" |
Arm-Length | 5-7/16" |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 5 7/16 in, Short Arm Length 3/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Orbital Sander, 5"/5mm Orbit, Vac-Ready (MRP-550CV)
- BIG HORN Router Speed Controller (18853)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- DRILL AMERICA 7/16"-#30 HSS Threaded Shank Stop Countersink (TSC7/16-30)
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- EKLIND Metric Plain Double-Ball-Hex Key, 5 mm Tip Size, 6 3/16 in Long, 27/64 in Short (19610)
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short (19612)
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 4 7/8 in Long, 1 1/32 in Short (15940)
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- EKLIND Hex Key L 4Mm Long Arm (14608)
- EKLIND 6mm Long Series Hex-L® Key (15612)
- Eklind Hex Keys & Hex Key Sets