Shop All Hex Keys
Eklind
Metric Plain Double-Ball-Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 19/64 in Short
Mfr # 19605
Zoro # G9970992
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 11/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 43/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 11/32 in |
Handle Length | 43/64 in |
Tip Size | 2.5 mm |
Length Family | Long |
Long Arm Length | 4 21/64 in |
Short Arm Length | 19/64 in |
Arm-Length | 4-11/32" |
Short-Arm-Length | 19/64" |
Long-Arm-Length | 4-21/64" |
Handle-Length | 43/64" |
Description
The EKLIND 19605 Metric Plain Double-Ball-Hex Key is the perfect tool for tightening or loosening hexagon bolts. The double ball on this hex key helps you to reach fasteners in hard to reach places. Made of alloy steel, the black oxide finish protects against corrosion and rust. This metric hex key has a tip size of 2.5 mm and an arm length of 4 11/32 in. The EKLIND 19605 Metric Plain Double-Ball Hex Key is the high quality tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 10 (BP303D-10PK)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 12 Points (30813)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Super Charger (48-59-1815)
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- EKLIND Metric Plain Double-Ball-Hex Key, 2 mm Tip Size, 3 29/32 in Long, 9/32 in Short (19604)
- EKLIND Metric Plain Double-Ball-Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/64 in Short (19603)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/16" Tip Size, 3 1/2 in Long, 17/64 in Short (19204)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 4mm (54940)
- EKLIND Power-T Hex Key 9" Arm 2mm (64920)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 19/64 in Long, 1 1/4 in Short (13666)
- Eklind Hex Keys & Hex Key Sets