Shop All Hex Keys
Eklind
Metric Plain Double-Ball-Hex Key, 2 mm Tip Size, 3 29/32 in Long, 9/32 in Short
Mfr # 19604
Zoro # G9971001
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 29/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 19/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 29/32 in |
Handle Length | 19/32 in |
Tip Size | 2 mm |
Length Family | Long |
Short Arm Length | 9/32 in |
Long Arm Length | 3 29/32 in |
Handle-Length | 19/32" |
Short-Arm-Length | 9/32" |
Arm-Length | 3-29/32" |
Long-Arm-Length | 3-29/32" |
Description
If you need a tool that can be used in a variety of applications, the Eklind 19604 Metric Plain Double-Ball-Hex Key is an excellent choice. This double ball hex key has a 2 mm tip size and an arm length of 3 29/32 in. The alloy steel blade offers durability and strength. It has a black oxide finish for added protection against corrosion. The plain handle offers better grip while working with small fasteners. If you are looking for a Hex Key that will meet your needs, the Eklind 19604 Metric Plain Double Ball Hex Key is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- BON TOOL Bon 15-405 Grid Punch Pliers 1/8" Hole (15-405)
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short (19612)
- EKLIND Metric Plain Double-Ball-Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/64 in Short (19603)
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (15107)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61809)
- EKLIND 22PC XL Hex Key Set (17322)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33407)
- Eklind Wrenches