Shop All Hex Keys
Eklind
Metric Plain Double-Ball-Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/64 in Short
Mfr # 19603
Zoro # G9971017
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 1/2 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 9/16 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 1/2 in |
Handle Length | 9/16 in |
Tip Size | 1.5 mm |
Short Arm Length | 17/64 in |
Long Arm Length | 3 1/2 in |
Length Family | Long |
Short-Arm-Length | 17/64" |
Arm-Length | 3-1/2" |
Handle-Length | 9/16" |
Long-Arm-Length | 3-1/2" |
Description
Hex Key, Tip Size 1.5 mm, Long Arm Length 3 1/2 in, Short Arm Length 17/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/8 (C18450)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 61 140)
- OSG Square End Carbide End Mills (VGM5-0003)
- HHIP 5/16" 5C Round Collet (3900-1117)
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short (19612)
- EKLIND Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short (19608)
- EKLIND Metric Plain Double-Ball-Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short (19606)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 6 29/32 in Long, 2 45/64 in Short (15538)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- Eklind Wrenches