Shop All Hex Keys
Eklind
Metric Plain Double-Ball-Hex Key, 10 mm Tip Size, 8 23/32 in Long, 13/16 in Short
Mfr # 19620
Zoro # G9970931
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 8 49/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 8 49/64 in |
Handle Length | 1 1/2 in |
Tip Size | 10 mm |
Length Family | Long |
Short Arm Length | 13/16 in |
Long Arm Length | 8 23/32 in |
Handle-Length | 1-1/2" |
Long-Arm-Length | 8-23/32" |
Arm-Length | 8-49/64" |
Short-Arm-Length | 13/16" |
Description
Hex Key, Tip Size 10 mm, Long Arm Length 8 23/32 in, Short Arm Length 13/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- RAILHEAD GEAR Ratchet, Impact, Reaction Free, 3/8" (KE-1150)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- EKLIND Metric Plain Double-Ball-Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short (19606)
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short (19612)
- EKLIND Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short (19608)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64825)
- EKLIND Metric Plain Double-Ball-Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 19/64 in Short (19605)
- EKLIND 4mm Power-T Ball End Hex Key 9" Arm (64840)
- STAHLWILLE TOOLS TORX®-screwdriver TORX-SizeT27 blade length 110 mm (43290027)
- Eklind Wrenches