Shop All Hex Keys
Eklind
Metric Plain Ball Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short
Mfr # 18638
Zoro # G2490756
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10 55/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 23/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 10 55/64 in |
Handle Length | 2 23/32 in |
Tip Size | 19 mm |
Length Family | Long |
Short Arm Length | 2 45/64 in |
Long Arm Length | 10 27/32 in |
Long-Arm-Length | 10-27/32" |
Arm-Length | 10-55/64" |
Short-Arm-Length | 2-45/64" |
Handle-Length | 2-23/32" |
Description
Hex Key, Tip Size 19 mm, Long Arm Length 10 27/32 in, Short Arm Length 2 45/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/8"-8 HSS Plug Hand Tap (DWTST2-1/8-8P)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.50 mm (2AB8.5)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- TITAN Quick Release Extension Bit Holder, 18" (16018)
- EKLIND Metric Plain Ball Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short, 5 PK (18628)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (18606)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- EKLIND Hex Key Mm Set L 7Pc (69205)
- EKLIND HEX KEY T HNDL 6"" 7/32"" (51614)
- EKLIND Hex Key L 14Mm Long Arm (14628)
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size (36959)
- Eklind Hex Keys