Shop All Hex Keys
Eklind
Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/32 in Short
Mfr # 19703
Zoro # G5372674
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1/2 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 in |
Handle Length | 1/2 in |
Tip Size | 1.5 mm |
Short Arm Length | 17/32 in |
Long Arm Length | 3 1/2 in |
Length Family | Long |
Sizes Included | 1.5mm |
Handle-Length | 1/2" |
Arm-Length | 3" |
Long-Arm-Length | 3-1/2" |
Short-Arm-Length | 17/32" |
Description
When you are working with precision components, the EKLIND 19703 Metric Plain Ball Hex Key is the tool you will want to have on hand. This ball hex key has a 1.5 mm tip size and 3 1/2 in arm length. It is made of alloy steel for long lasting durability. The plain handle allows for easy gripping and turning of screws and bolts. With a chrome finish, this metric hex key resists corrosion for extended use. For its quality construction and reliable performance, you will want to equip yourself with the EKLIND 19703 Metric Plain Ball Hex Key today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DRILL AMERICA 5-40 Carbon Steel Bottoming Hand Tap (DWTB5-40)
- WESTWARD Repl Knurl, For 24 In Pipe Wrench (31D061)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/64 (C70014)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 11/16 in Short (19705)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 5 7/16 in Long, 15/16 in Short (19708)
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 3 21/32 in Long, 1 3/16 in Short, 5 PK (16514)
- EKLIND Torx Key 8Pc T6-T25 (25582)
- EKLIND 19mm Long Hex L Key (14638)
- Eklind Hex Keys & Hex Key Sets