Shop All Hex Keys
Eklind
Metric Plain Ball Hex Key, 1.3 mm Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK
Mfr # 18602
Zoro # G2808915
original price:
$9.52
40% off
new price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 53/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1/2 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 53/64 in |
Handle Length | 1/2 in |
Tip Size | 1.3 mm |
Length Family | Long |
Long Arm Length | 2 27/32 in |
Short Arm Length | 17/32 in |
Handle-Length | 1/2" |
Arm-Length | 2-53/64" |
Long-Arm-Length | 2-27/32" |
Short-Arm-Length | 17/32" |
Description
Hex Key, Tip Size 1.3 mm, Long Arm Length 2 27/32 in, Short Arm Length 17/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size, Deep Socket, black oxide (J7318HT)
- CRAFTSMAN Extension, 3-pc 1/4" Drive Locking Exten 1/4" Dr, Full Polish Chrome (CMMT43345)
- K-TOOL INTERNATIONAL Telescopic Inspection Mirror, Square (KTI70921)
- PROTO 1/2 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5436M)
- EKLIND Metric Plain Ball Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short, 5 PK (18628)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (18603)
- EKLIND Metric Plain Ball Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (18634)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15205)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (16608)
- TEKTON T25 Star L-Key (KLT22250)
- Eklind Hex Keys