Shop All Hex Keys
Eklind
Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short
Mfr # 19720
Zoro # G5409887
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 37/64 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 1/2 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6 37/64 in |
Handle Length | 1 1/2 in |
Tip Size | 10 mm |
Long Arm Length | 8 45/64 in |
Length Family | Long |
Short Arm Length | 1 35/64 in |
Sizes Included | 10mm |
Short-Arm-Length | 1-35/64" |
Arm-Length | 6-37/64" |
Handle-Length | 1-1/2" |
Long-Arm-Length | 8-45/64" |
Description
Hex Key, Tip Size 10 mm, Long Arm Length 8 45/64 in, Short Arm Length 1 35/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4530O-200)
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 4 7/8 in Long, 3/4 in Short (19706)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/32 in Short (19703)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short (54990)
- EKLIND Torx(R) Plain Torx(R) Key, T8 Tip Size, 3 5/32 in Long, 39/64 in Short (15908)
- EKLIND Eklind Tool 269-10509 9Pc. Metric L-Wrench Hexkey Set Short Arm (269-10509)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- Eklind Hex Keys