Shop All Hex Key Sets
Eklind
HexKeySt, L, 3 1/32 in to 6 37/64 in
Mfr # 10609
Zoro # G504398983
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Alloy Steel
- Number of Ball Ends 0
- Container Length 2 13/16 in
- Range of Lengths 3 1/32 to 6 37/64 in
- Key Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 10609
- Zoro # G504398983
- UPC # 037516106094
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Container Length | 2 13/16 in |
Range of Lengths | 3 1/32 to 6 37/64 in |
Overall Length | 6 19/32 in |
Length Family | Long |
Container Height | 7 in |
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Container Width | 3/4 in |
Tip Size Code | M7 |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 9, Plastic Holder, Long, Hex, 2, No, 3 1/32 in to 6 37/64 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Grinding Stone, 1/8in dia., 1-1/2in L, AO (8215)
- RIDGID Tool, Sizing 575 1/2-3/4 (575)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- STALWART Heat Gun Kit with 122-1112Deg F Range (75-PT2012)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 35198 (35198)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25910 (25910)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64808 (64808)
- EKLIND Hex Key, 5/32" x 6" Size (51610)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60911 (60911)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 20511 (20511)
- Eklind Hex Keys & Hex Key Sets