Shop All Hex Key Sets
Eklind
HexKeySt, L, 2 27/32 in to 6 3/4 in
Mfr # 10213
Zoro # G204387393
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Ready No
- Handle Material Alloy Steel
- Container Type Plastic Holder
- Number of Pieces 13
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 10213
- Zoro # G204387393
- UPC # 037516102133
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Overall Length | 6 3/4 in |
Tip Size | .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Length Family | Long |
Container Height | 7 1/4 in |
Range of Lengths | 2 27/32 to 6 3/4 in |
Container Width | 3/4 in |
Container Length | 2 15/16 in |
Tip Size Code | S17 |
Description
Hex Key Set, Tip Size .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 13, Plastic Holder, Long, Hex, 2, No, 2 27/32 in to 6 3/4 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- KIPP Star Grip, DIN 6336 Similar, D=M12X45, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X45)
- BOSCH Service Pack (1617000719)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31605RF)
- EKLIND 9 Piece SAE Ergo-Fold Hex Key Set (25911)
- EKLIND 11 Piece Torx? T-Shape Torx? Key Set, 68691 (68691)
- EKLIND 6 Piece Metric T-Handle (55196)
- EKLIND 8 Piece 9" SAE Hex T-Key Set (33198)
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- EKLIND 5 Piece Fold-Up Torx? Key Set, 25565 (25565)
- EKLIND 11 Piece SAE T-Handle (53511)
- Eklind Wrenches