Shop All Hex Key Sets
Eklind
Hex L-Key Lo, 2"
Mfr # EKL15280
Zoro # G3343577
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # EKL15280
- Zoro # G3343577
- Country of Origin United States
- Category Hex Key Sets
Details
Item | Hex L-Key Lo,2" |
End Shape | Hex |
Description
Hex L-Key Lo,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- DRILL AMERICA 63/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD63/64)
- IRWIN Vise-Grip 12 Adjustable Wrench, (2078612)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC162)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25912 (25912)
- EKLIND 6 Piece Metric T-Handle (55196)
- EKLIND 7-Piece Metric Fold-Up Hex Key Set (21172)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13509 (13509)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- Eklind Hex Key Sets