Shop All Hex Keys
Eklind
HEX KEY THNDL 2MM 9""CUSH
Mfr # 54920
Zoro # G8615666
original price:
$8.99
14% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 2 mm
- Measurement Type Metric
- Material Alloy Steel
- Grip Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 mm |
Details
Finish | Black |
Measurement Type | Metric |
Material | Alloy Steel |
Grip Style | Cushion |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Key Shape | T-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 54920 2 MM Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- PERFORMANCE TOOL 3 lb Sledge Hammer, 14 in L Handle (M7100)
- DRILLCO Spiral Point Taps, 3/8-16, 6PK (21E124CP)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48915)
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short (15725)
- EKLIND 732 PWR T Hex Key (61614)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64890)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61807)
- EKLIND Eklind Tool 269-10113 13Pc. Inch Size Hex-L Key Set Short (269-10113)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- Eklind Wrenches