Shop All Hex Keys
Eklind
HEX KEY THDL 1/8""9"" CUSH
Mfr # 51908
Zoro # G8616549
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 1/8"
- Material Alloy Steel
- Measurement Type SAE
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/8" |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | SAE |
Number of Tips | 1 |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Grip Style | Cushion |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 51908 1/8 Inch Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A11)
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black (911203500)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #46 (44116)
- EKLIND HEX KEY T HNDL 6"" 9/64"" (51609)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short (54950)
- EKLIND Hex Key Balldrivr 9Pc Mm (13609)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64825)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short (19324)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- Eklind Hex Keys & Hex Key Sets