Shop All Hex Keys
Eklind
HEX KEY T HNDL 6"" 7/64""
Mfr # 51607
Zoro # G8615550
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 7/64"
- Features Rust Resistant, Heat Treated
- Material Alloy Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 7/64" |
Details
Finish | Black |
Features | Rust Resistant, Heat Treated |
Material | Alloy Steel |
Measurement Type | SAE |
Grip Style | Cushion |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Key Shape | T-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 51607 7/64 Inch Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- BIG HORN Ratchet Lever - Bolt 1/4-20, PK 5 (19729B-5PK)
- EKLIND 5mm Long Series Hex-L® Key (15610)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15927)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18620)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (18206)
- EKLIND Torx(R) Plain Torx(R) Key, T50 Tip Size, 6 in Long, 1 1/4 in Short (15750)
- EKLIND 14mm Long Series Hex-L® Key (15628)
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- Eklind Hex Keys & Hex Key Sets