Shop All Hex Keys
Eklind
HEX KEY T HNDL 6"" 3/32""
Mfr # 51606
Zoro # G8615462
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 3/32"
- Measurement Type SAE
- Material Alloy Steel
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/32" |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Grip Style | Cushion |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 51606 3/32 Inch Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- MARTOR Bladeless Knife, For Light to Medium Materials 195mm L (9.08)
- J.W. WINCO DIN98-ST-36-D Revolving Handle Steel (36WG57/D)
- PROTO Tethered Combo Wrench, Metric, 20mm Size (J1220MASD-TT)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- EKLIND HEX KEY T HNDL 6"" 7/64"" (51607)
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- EKLIND 3mm Hex Key, Tip Size (54930)
- EKLIND Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short (15907)
- EKLIND SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (18248)
- HOLO-KROME HOLO-KROME M4 X 25MM S/CAP STAINLESS 100/BOX (77064)
- Eklind Wrenches