Shop All Hex Keys
Eklind
HEX KEY T HNDL 6"" 1/8""
Mfr # 51608
Zoro # G8613861
original price:
$10.69
5% off
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 1/8"
- Material Alloy Steel
- Measurement Type SAE
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/8" |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | SAE |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Key Shape | T-Shape |
Grip Style | Cushion |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 51608 1/8 Inch Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- EKLIND L-Handle Hex Key 11Mm L (14622)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 2 43/64 in Long, 11/32 in Short, 10 PK (15601)
- EKLIND Hex Key Holder For No.13609 (19509)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- EKLIND HEX KEY PWR TBALL 3/8 9"" (61824)
- CAPRI TOOLS 10 mm Sliding T-Handle Hex Wrench (CP13080M10)
- Eklind Hex Keys