Shop All Hex Keys
Eklind
HEX KEY PWR TBALL7/32""9""
Mfr # 61814
Zoro # G9446198
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Material Alloy Steel
- Key Shape T-Shape
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7/32" |
Length Family | Long |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Key Shape | T-Shape |
Tether Ready | No |
Grip Style | Textured Overmold |
Number of Tips | 1 |
Number of Ball Ends | 1 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 61814 7/32 Inch Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Ball Hex Bit Socket Set, 14 pcs (9921)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-5/8" ANGL BLK (MTBLK1252)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- EKLIND HEX KEY PWR TBALL 3/8 9"" (61824)
- EKLIND HEX KEY PWR TBALL5/32 9"" (61810)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- VEGA Hex and Hex Ball, T-Handle, 7/64 x 4 in (LTB7644)
- Eklind Wrenches