Shop All Hex Keys
Eklind
HEX KEY PWR TBALL5/32 9""
Mfr # 61810
Zoro # G9443879
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Material Alloy Steel
- Grip Style Textured Overmold
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/32" |
Length Family | Long |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Grip Style | Textured Overmold |
Number of Tips | 1 |
Tether Ready | No |
Key Shape | T-Shape |
Number of Ball Ends | 1 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 61810 5/32 Inch Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- KO-KEN Universal Spark Plug Socket 16mm 6 Point 315mm Spring Clip (127C.315-16)
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- IRWIN 48" Parallel Jaw Box Clamp, 3-3/4" Throat Depth, 2 PK (2026501)
- EKLIND HEX KEY PWR TBALL7/32""9"" (61814)
- EKLIND HEX KEY PWR TBALL 3/8 9"" (61824)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- EKLIND T-Handle Hex Key 3/16", 6" Cushion Grip (51612)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short (54940)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (15107)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (J46132)
- Eklind Wrenches