Shop All Hex Keys
Eklind
HEX KEY PWR TBALL3/16""9""
Mfr # 61812
Zoro # G9443888
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Alloy Steel
- Measurement Type SAE
- Number of Ball Ends 1
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/16" |
Length Family | Long |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | SAE |
Number of Ball Ends | 1 |
Tether Ready | No |
Key Shape | T-Shape |
Grip Style | Textured Overmold |
Number of Tips | 1 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 61812 3/16 Inch Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440386)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- WIHA Precision Phillips Screwdriver #00 Round (26104)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 6mm (54960)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (16110)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/32" Tip Size, 4 5/32 in Long, 19/64 in Short (19206)
- EKLIND Ergonomic 9/64" Tip Size, 9 in Long (61909)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- EKLIND SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (18248)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- Eklind Wrenches