Shop All Hex Keys
Eklind
HEX KEY PWR TBALL 8MM 9""
Mfr # 64880
Zoro # G8617258
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Alloy Steel
- Measurement Type Metric
- Number of Tips 1
- Key Shape T-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 8 mm |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | Metric |
Number of Tips | 1 |
Key Shape | T-Shape |
Grip Style | Textured Overmold |
Tether Ready | No |
Number of Ball Ends | 1 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 64880 8 MM Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, #10-32 Die Thread, 13/16" W (2728200)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16205)
- BON TOOL Groover, Bronze 8" X 8" Bit 1" X 3/8" Comfort Grip Handle (62-791)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (414502)
- EKLIND HEX KEY PWR TBALL 6MM 9"" (64860)
- EKLIND HEX KEY PWR TBALL 4MM 9"" (64840)
- EKLIND 12mm Long Series Hex-L® Key (15624)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 29/32 in Long, 39/64 in Short (19305)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15710)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (18608)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64880)
- Eklind Hex Keys & Hex Key Sets