Shop All Hex Keys
Eklind
HEX KEY PWR TBALL 6MM 9""
Mfr # 64860
Zoro # G8619120
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Alloy Steel
- Measurement Type Metric
- Key Shape T-Shape
- Grip Style Textured Overmold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 6 mm |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | Metric |
Key Shape | T-Shape |
Grip Style | Textured Overmold |
Tether Ready | No |
Number of Ball Ends | 1 |
Number of Tips | 1 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 64860 6 MM Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Swiss Style Mini Hammer (55672IND)
- PROTO Black Oxide Combination Wrench 1/4" - 12 Point (J1208BA)
- VESTIL Leveling Jack 21 In Travel, Zinc Plated (LJ-21)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (403145)
- EKLIND HEX KEY PWR TBALL 4MM 9"" (64840)
- EKLIND HEX KEY PWR TBALL 8MM 9"" (64880)
- EKLIND SAE Plain Ball Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short, 5 PK (18232)
- EKLIND Torx(R) Plain Torx(R) Key, T8 Tip Size, 3 5/32 in Long, 39/64 in Short (15908)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/32" Tip Size, 5 15/32 in Long, 3/8 in Short (19210)
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short (19209)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- Eklind Wrenches