Shop All Hex Keys
Eklind
HEX KEY PWR TBALL 4MM 9""
Mfr # 64840
Zoro # G8615158
original price:
$8.75
5% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type Metric
- Material Alloy Steel
- Number of Ball Ends 1
- Key Shape T-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 mm |
Details
Finish | Black |
Measurement Type | Metric |
Material | Alloy Steel |
Number of Ball Ends | 1 |
Key Shape | T-Shape |
Grip Style | Textured Overmold |
Number of Tips | 1 |
Tether Ready | No |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 64840 4 MM Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- MKT FASTENING Eye Coupling, 1/4"-20, PK100 (FM1)
- ZORO SELECT Solid Router Bit, 1/4", Diamond Cut (781-001070)
- CRAFTSMAN VERSASTACK Double Shallow Drawers, Plastic, Black/Red, 17 in W x 12-1/2 in D x 7 in H (CMST17804)
- EKLIND HEX KEY PWR TBALL 6MM 9"" (64860)
- EKLIND HEX KEY PWR TBALL 8MM 9"" (64880)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (16120)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 7 49/64 in Long, 1 3/8 in Short (19716)
- EKLIND L-Handle Hex Key 11Mm L (14622)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (15106)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- Eklind Wrenches