Shop All Hex Keys
Eklind
HEX KEY PWR TBALL 3/8 9""
Mfr # 61824
Zoro # G9445872
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Material Alloy Steel
- Number of Ball Ends 1
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/8" |
Length Family | Long |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Number of Ball Ends | 1 |
Grip Style | Textured Overmold |
Number of Tips | 1 |
Tether Ready | No |
Key Shape | T-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 61824 3/8 Inch Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T27 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T27-25)
- STARRETT Combination Square (11MH-150)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-7/16 12 PT BLACK (MTBLKSC46)
- BLACK & DECKER Blade Clamp (582593-00)
- EKLIND HEX KEY PWR TBALL7/32""9"" (61814)
- EKLIND HEX KEY PWR TBALL3/16""9"" (61812)
- EKLIND HEX KEY PWR TBALL5/32 9"" (61810)
- EKLIND Eklind Tool 269-10022 22-Pc Short & Long L-Wrench Hex Key Set Inch & (269-10022)
- EKLIND T-Handle Hex Key 8Pc (33168)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (15606)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- Eklind Hex Keys