Shop All Hex Keys
Eklind
HEX KEY L LONG ARM 9/64""
Mfr # 14209
Zoro # G9445236
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Material Alloy Steel
- Number of Tips 2
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 9/64" |
Length Family | Long |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 14209 9/64 Inch Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-20, CARBON TAPER TAPS - 2000C (20C116CT)
- BON TOOL Bon 12-341 Mag Float, Square End, 24" X 3 1/8" Wood Handle (12-341)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- JACOBS Chuck Key (JCM3605AP)
- EKLIND HEX KEY L LONG ARM 5/32"" (14210)
- EKLIND Hex Key L Long Arm 1/16 (14204)
- EKLIND HEX KEY L LONG ARM 3/8"" (14224)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- Eklind Wrenches