Shop All Hex Keys
Eklind
HEX KEY L LONG ARM 5/64""
Mfr # 14205
Zoro # G9451630
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Alloy Steel
- Measurement Type SAE
- Length Family Long
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/64" |
Length Family | Long |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | SAE |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 14205 5/64 Inch Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 7/32 (44414)
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- MAKITA Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah (XPH15RB)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- EKLIND HEX KEY L LONG ARM 3/8"" (14224)
- EKLIND HEX KEY L LONG ARM 1/8"" (14208)
- EKLIND HEX KEY L LONG ARM 5/16"" (14220)
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 4 7/8 in Long, 1 1/32 in Short (15940)
- EKLIND 316 PWR T Hex Key (61612)
- EKLIND 5MM Long Hex L Key (14610)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15916)
- Eklind Hex Keys