Shop All Hex Keys
Eklind
HEX KEY L LONG ARM 3/4""
Mfr # 14248
Zoro # G9445857
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Material Alloy Steel
- Tether Ready No
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4" |
Length Family | Long |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 14248 3/4 Inch Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/4" Drive Deep Well Metric Socket Set, 9-Piece (78521)
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- EKLIND HEX KEY L LONG ARM 1/8"" (14208)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- EKLIND HEX KEY L LONG ARM 3/32"" (14206)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 2 27/64 in Short (15534)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 5 7/16 in Long, 15/16 in Short (19708)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- Eklind Wrenches