Shop All Hex Keys
Eklind
HEX KEY L LONG ARM 1/8""
Mfr # 14208
Zoro # G9453898
original price:
$5.39
7% off
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Alloy Steel
- Measurement Type SAE
- Length Family Long
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/8" |
Length Family | Long |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | SAE |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Description
Eklind Tool Company is your complete source for the highest quality professional grade Hex Keys. Our tools are made with pride in the United States. Our complete product range includes L-Key T-Key Screwdriver and Fold-up tools with Hex Ball-Hex Torx® and tamper resistant tips.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 1-1/2 ClogChopper, for 1-1/2 - 3 Pipe, (1-1/2CG)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (15208)
- MILWAUKEE TOOL Hose Sleeve (49-90-1958)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- EKLIND HEX KEY LONG ARM 1/2"" (14232)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- EKLIND HEX KEY L LONG ARM 9/64"" (14209)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- EKLIND Torx Key Tr 7Pc T10-T40 (25570)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 9 in Long, 5 in Short, 2 PK (61824)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- Eklind Hex Keys & Hex Key Sets