Shop All Hex Keys
Eklind
HEX KEY L LONG ARM 1/4""
Mfr # 14216
Zoro # G9445358
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Material Alloy Steel
- Number of Tips 2
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/4" |
Length Family | Long |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 14216 1/4 Inch Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4926FL)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- WARNER 3" Flex Putty Knife, Carbon Steel (183)
- MULTI-WEDGE Pry Bar, Polycarbonate, 3 pcs. (3500)
- EKLIND Hex Key Tool Holder Only, 13 Pc (19113)
- EKLIND L-Handle Hex Key4.5Mm L (14609)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (16915)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15927)
- EKLIND Ergonomic 7/64" Tip Size, 9 in Long (61907)
- EKLIND 1/2" Long Series Hex-L® Key (15232)
- URREA Metal case folding Torx® from T10 to T40 hex keys (4979TX)
- Eklind Hex Keys