Shop All Hex Keys
Eklind
Hex Key L Long Arm 1/16
Mfr # 14204
Zoro # G9452367
original price:
$5.75
5% off
new price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Alloy Steel
- Measurement Type SAE
- Length Family Long
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/16" |
Length Family | Long |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | SAE |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 14204 1/16 Inch Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 3/4 in L (53YV82)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long (61914)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (18210)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- EKLIND Torx Key Tr 7Pc T10-T40 (25570)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long (61924)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- Eklind Hex Keys