Shop All Hex Keys
Eklind
Hex Key 6Mm T-Handle 6In. Cushion Grip
Mfr # 54660
Zoro # G6102994
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 6 mm
- Material Alloy Steel
- Measurement Type Metric
- Grip Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 6 mm |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | Metric |
Grip Style | Cushion |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Number of Tips | 1 |
Description
Hex Key 6Mm T-Handle 6In. Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 3/16 (70212)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 11 x 13 mm L.150 mm (41091113)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- EKLIND HEX KEY L LONG ARM 9/64"" (14209)
- EKLIND 7/8" Long Series Hex-L® Key (15256)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (15210)
- BONDHUS BALL END L-WRENCH 5/32" (BH10909)
- Eklind Wrenches