Shop All Hex Keys
Eklind
Hex Key 5Mm T-Handle 6In. Cushion Grip
Mfr # 54650
Zoro # G5947226
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 5 mm
- Material Alloy Steel
- Measurement Type Metric
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 5 mm |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | Metric |
Number of Tips | 1 |
Tether Ready | No |
Number of Ball Ends | 0 |
Grip Style | Cushion |
Key Shape | T-Shape |
Description
Hex Key 5Mm T-Handle 6In. Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Inflatable Pry Bar/Leveling Tool (1190)
- WESTWARD 4-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE0)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- VEGA INDUSTRIES Close Quarters Mini Bit Ratchet (SBW90)
- EKLIND HEX KEY PWR TBALL5/32 9"" (61810)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 5 29/64 in Long, 27/32 in Short (19310)
- EKLIND 5MM Long Hex L Key (14610)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (18220)
- EKLIND Eklind Tool 269-51912 3-16 Inch X 9 Inch T-Handle Hexkey W-Cushion G (269-51912)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (15620)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH9M10)
- Eklind Hex Keys & Hex Key Sets