Shop All Hex Key Sets
Eklind
Hex Key, 5/32" x 6" Size
Mfr # 51610
Zoro # G3952083
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 51610
- Zoro # G3952083
- UPC # 037516516107
- Country of Origin United States
- Category Hex Key Sets
Details
Item | Standard Hex Key Set |
End Shape | Hex |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNEX130608PNER-H-ACP300)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- KRAFT TOOL Magnesium Hawk w/ProForm H, 8" x 8 (PL260PF)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 25510 (25510)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33168 (33168)
- EKLIND 10 Piece 9" SAE Cushion Grip T-Handle Hex Key Set (53910)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 25171 (25171)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- EKLIND 13 Piece SAE Short Hex-L Hex Key Set (10113)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- Eklind Hex Keys & Hex Key Sets