Shop All Hex Key Sets
Eklind
Hex Key, 5/16" x 9" Size
Mfr # 31920
Zoro # G3951952
product price: $7.79
/ea
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16"
- Finish Black
- Measurement Type SAE
- Material Alloy Steel
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 31920
- Zoro # G3951952
- UPC # 037516319203
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/16" |
Details
Finish | Black |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | T |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Drain Auger 1/4" X 25' (20120)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN4C----5S3L-21)
- PROTO Combination Flare Nut Wrench, L 6-15/16" (J3754)
- LISLE 1/4" Drive, T10 SAE Socket (26560)
- EKLIND 7-Piece Torx Key Set T6 - T20 (22572)
- EKLIND 71 Metric Hex Key Set (21171)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 (25580)
- EKLIND 8 Piece 9" Cushion Grip Metric Hex T-Key Set (55198)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- EKLIND 6 Piece Metric T-Handle (55196)
- GEARWRENCH 10 Piece SAE Ball End T-Handle Hex Key Set (83523)
- Eklind Hex Key Sets