Shop All Hex Keys
Eklind
HEX KEY 3/8"" T-HANDLE-6""
Mfr # 51624
Zoro # G8620380
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 3/8"
- Features Cushion Grip, Heat Treated, Rust Resistant
- Material Alloy Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/8" |
Details
Finish | Black |
Features | Cushion Grip, Heat Treated, Rust Resistant |
Material | Alloy Steel |
Measurement Type | SAE |
Weight | 0.67 lb |
Number of Tips | 1 |
Key Shape | T-Shape |
Grip Style | Cushion |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 51624 3/8 Inch Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Little Gulp Dust Hood (11124)
- BLACK & DECKER Switch (616848-00)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/4" R (CF111PF)
- APEX TOOL GROUP 1/2" Square Drive, 18mm Metric Socket, 6 Points (18MM25)
- EKLIND Hex Key L 8Mm Long Arm (14616)
- EKLIND Hex Key Mm Set L 7Pc (69205)
- EKLIND HEX KEY T HNDL 6"" 3/16"" (51612)
- EKLIND Metric Plain Ball Hex Key, 9 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18618)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (15608)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (15106)
- EKLIND T-Handle Hex Key 3/16", 6" Cushion Grip (51612)
- Eklind Hex Keys & Hex Key Sets