Shop All Hex Key Sets
Eklind
Hex Key, 3.5mm Length
Mfr # 18607
Zoro # G3951340
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish Black
- Tip Size 3.5mm
- Material Alloy Steel
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 18607
- Zoro # G3951340
- UPC # 037516186072
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3.5mm |
Details
Measurement Type | Metric |
Finish | Black |
Item | Standard Hex Key Set |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | L |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- KO-KEN Bit Holder 1/4 Hex 36mm Locking Quick Release 1/4 Sq. Drive (12142-F6.3)
- HHIP 1/8 X .362 X .316 X 3/4 X 2-1/8 Taper 3/4 Spiral Flute Pipe Reamer (2006-2018)
- 3M Sawzall Blades 18 Tpi 9 Length 25 Pack (ML48-00-8788)
- EKLIND 7-Piece Metric Fold-Up Hex Key Set (21172)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- EKLIND 7 Piece SAE Hex Key Set, 10107 (10107)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 20511 (20511)
- EKLIND 7 Piece Metric L-Shape Hex Key Set, 13607 (13607)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- POWERBUILT 9Pc SAE Stubby & Extra Long Hex Ball End Hex Wrench Set (240099)
- Eklind Wrenches