Shop All Hex Keys
Eklind
Hex Key, 3/32", Cushion Grip T-Handle, 6"
Mfr # 51606
Zoro # G6997319
original price:
$3.43
12% off
new price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Number of Tips 1
- Grip Style Cushion
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/32" |
Details
Finish | Black |
Item | Hex Key |
Measurement Type | SAE |
Number of Tips | 1 |
Grip Style | Cushion |
Material | Alloy Steel |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | T-Shape |
Description
Hex Key,3/32 In.,Cushion Grip T-Handle,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32032)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short (51912)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15710)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 6mm (54960)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- Eklind Hex Keys