Shop All Hex Key Sets
Eklind
Hex Key, 3/16" x 9" Size
Mfr # 61912
Zoro # G3951033
product price: $5.15
/ea
Sold in multiples of 4 for $20.60
$20.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Black
- Tip Size 3/16"
- Material Alloy Steel
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 61912
- Zoro # G3951033
- UPC # 037516619129
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/16" |
Details
Item | Standard Hex Key Set |
Measurement Type | SAE |
Finish | Black |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | T |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND TILE TILE DRILL BIT 1/4"" DIAM (MB-65201)
- PRO-GRADE TOOLS Proof Torx Bit Set, 13 pcs. Tamper (19027)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- GREENLEE Screwdriver #3 Round (0153-35C)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25581 (25581)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 25171 (25171)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11807 (11807)
- EKLIND 6 Piece Metric Ergo Fold Hex Key Set (25161)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55198 (55198)
- BONDHUS Set 7 Tamper Resistant Torx® L-Wrenches - TR7-TR25 (32431)
- Eklind Hex Key Sets