Shop All Hex Key Sets
Eklind
Hex Key, 3.0mm x 9" Size
Mfr # 64930
Zoro # G3951365
product price: $3.79
/ea
Sold in multiples of 4 for $15.16
$15.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish Black
- Tip Size 3mm
- Material Alloy Steel
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 64930
- Zoro # G3951365
- UPC # 037516649300
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3mm |
Details
Item | Standard Hex Key Set |
Measurement Type | Metric |
Finish | Black |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | T |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 6-32 (2288-06)
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- PERFORMANCE TOOL 8-Pc Specialty Pick/Driver Set, W941 (W941)
- EKLIND Assorted SAE Long and Short Arm Hex Key Set Multi-Size in. 18 pc (69218)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 20911 (20911)
- EKLIND 11 Piece SAE Ergonomic (68991)
- EKLIND 11 Piece SAE T-Handle (53211)
- EKLIND 9 Piece SAE Ergo-Fold Hex Key Set (25911)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- BETA 13 Piece Torx Plain, Offset Star Key Set (951 TX/S13)
- Eklind Wrenches